Ubbelohde viscometers (ASTM)
600 - 3000 mm²/s, 285 mm, 2,43 mm
Katalognr. SCOI285400789
Anbieter: SI Analytics
Direkt zu
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
Certifications: ASTM
Technische Daten
- Messbereich:600 - 3000 mm²/s
- Länge:285 mm
- Seq:09
- Ø int.:2,43 mm



