Ubbelohde viscometers (ASTM)
200 - 1000 mm²/s, 285 mm, 1,83 mm
Katalognr. SCOI285400772
Anbieter: SI Analytics
Direkt zu
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
: ASTM
Technische Daten
- Messbereich:200 - 1000 mm²/s
- Länge:285 mm
- Seq:08
- Ø int.:1,83 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



