Ubbelohde viscometers (ASTM)
1 - 5 mm²/s, 285 mm, 0,46 mm
Katalognr. SCOI285400723
Anbieter: SI Analytics
Direkt zu
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
: ASTM
Technische Daten
- Messbereich:1 - 5 mm²/s
- Länge:285 mm
- Seq:03
- Ø int.:0,46 mm



