Ubbelohde viscometers (ASTM)
2 - 10 mm²/s, 0,01 K, 0,58 mm
Katalognr. SCOI285400534
Anbieter: SI Analytics
Direkt zu
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
: ASTM
Technische Daten
- Messbereich:2 - 10 mm²/s
- Seq:04
- Konstante:0,01 K
- Ø int.:0,58 mm



