Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Ubbelohde viscometers (ASTM)

Ubbelohde viscometers (ASTM)

0,35 - 1 mm²/s, 0,001 K, 0,24 mm
Catalog # SCOI285400501
Supplier:   SI Analytics
Ubbelohde viscometers (ASTM)
Catalog # SCOI285400501
Supplier:  SI Analytics
Ubbelohde viscometers (ASTM)
Ubbelohde viscometers (ASTM)

0,35 - 1 mm²/s, 0,001 K, 0,24 mm

Price
SFr. 728.00
Log in for availability
1 * 1 ST
Product Details & Documents

Ubbelohde viscometers for manual measurements of transparent liquids.

Certifications: ASTM

Specifications
  • Messbereich:
    0,35 - 1 mm²/s
  • Seq:
    01
  • Konstante:
    0,001 K
  • Ø int.:
    0,24 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.