Filtertiegel
30 ml, 2, 30 mm
Katalognr. BRND458022
Anbieter: Brand
Direkt zu
Product Details & Documents
These crucibles are manufactured from borosilicate glass 3.3.
Technische Daten
- Platte Ø:30 mm
- Porosität:2
- Kapazität:30 ml
These crucibles are manufactured from borosilicate glass 3.3.