Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Mounting/reducer clips for tubes | Avantor

Mounting/reducer clips for tubes

Mounting clip/reducer clamp (OD 26,9 mm, Ø 13 mm), Tubes with different diameters
Katalognr. BOCH552
Anbieter:   BOCHEM
Mounting/reducer clips for tubes
Katalognr. BOCH552
Anbieter:  BOCHEM
Mounting/reducer clips for tubes
Mounting/reducer clips for tubes

Mounting clip/reducer clamp (OD 26,9 mm, Ø 13 mm), Tubes with different diameters

Preis
SFr. 192.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Mounting clips/reducers made of stainless steel. Either for tubes with identical diameter or for tubes with different diameters.

Technische Daten
  • Für:
    Tubes with different diameters
  • Bezeichnung:
    Mounting clip/reducer clamp (OD 26,9 mm, Ø 13 mm)
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.