Density hydrometers, M100
Dichte-Aräometer ohne Thermometer, M100, 1,200 - 1,300 g/cm³, 0,0002 g/cm³, 250 mm
AMARH809612
: Amarell
Hydrometers designed with paper scale, colour code, type designation and weighted body.
- Round capillary
- Accuracy of ±1 °C
- Thermometer in the hydrometer
Suitable for government verification with (or without) mercury thermometer.
: DIN 12791
: In a transparent plastic case.
- Bezeichnung:Dichte-Aräometer ohne Thermometer
- Länge:250 mm
- Seq:08
- Teilung:0,0002 g/cm³
- Modell:M100
- Messbereich:1,200 - 1,300 g/cm³



