Burner, Teclu
Teclu burner with air regulation needle valve, propane gas, tubing Ø 14 mm, Propan, 17 mm
Katalognr. 451-1343
Anbieter: USBECK Laborgeräte
Direkt zu
Product Details & Documents
Nickel plated brass base, in powder coated grey.
- With air regulation valve and throttle screw
- Without pilot light
Height: 165 mm
Technische Daten
- Bezeichnung:Teclu burner with air regulation needle valve, propane gas, tubing Ø 14 mm
- Ø Kopf:17 mm
- Für:Propan
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



