Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Double bossheads

Double bossheads

Double bosshead, safety heart screw M8, Aluminium, 16,5 mm
Catalog # 241-3177
Supplier:   BOCHEM
Double bossheads
Catalog # 241-3177
Supplier:  BOCHEM
Double bossheads
Double bossheads

Double bosshead, safety heart screw M8, Aluminium, 16,5 mm

Price
25.60 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Double bossheads, either made of aluminium or malleable cast iron, chromium plated.

  • For rods up to 16,5 mm
  • Angle: 90°
  • With safety screw type 'heart' (M8)

Certifications: DIN 12895

Specifications
  • Bezeichnung:
    Double bosshead, safety heart screw M8
  • Material:
    Aluminium
  • Seq:
    01
  • Für Stab Ø:
    16,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.