Disposable cuvettes
Halbmikro, 350 – 800 nm, 45 mm, 1,5 ml, 10 mm, PS
216-1267
: SEMADENI
Disposable cuvettes for photometric measurements in the visible range (350 to 800 nm).
- Lichtweg:10 mm
- Typ:Halbmikro
- Volumen:1,5 ml
- Fenstermaterial:PS
- Höhe:45 mm
- Seq:001
- Messbereich:350 – 800 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



