Infrared optical windows
Crystal optic disc, polished both sides, Calcium fluoride, 25 mm, 4 mm
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
These optical crystal windows are ideal for infrared spectroscopy.
- Disc or rectangular
- Polished or unpolished
A polishing kit is available for those who wish to polish their windows.
Technische Daten
- Fenstermaterial:Calcium fluoride
- Bezeichnung:Crystal optic disc, polished both sides
- Abmessungen:25 mm
- Seq:51
- Stärke:4 mm
Accessories
Produktinformationen
- Katalognr.BezeichnungVerfügbarkeitPreis
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



