Dishes, evaporating
1000 ml, 70 mm, 140 mm
Katalognr. 216-2708
Anbieter: Agencinox
Direkt zu
Product Details & Documents
Made of stainless steel.
- Excellent chemical resistance
- Excellent temperature resistance
- Easy to clean
Technische Daten
- Ext.Ø:140 mm
- Kapazität:1000 ml
- Höhe:70 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



