EPS Power supplies, EPS
Product Details & Documents
EPS power supplies cover a wide range of electrophoresis and blotting applications. Designed for performance, EPS power supplies can be relied on for security and reproducibility. The EPS 301 power supply is suitable for submarine, mini vertical and standard vertical gel electrophoresis, as well as semi-dry and mini tank blotting applications.
- Easy to read digital display
- Constant voltage, constant current and constant power modes
- Single-unit increments in setting and readouts for precision and reproducibility
- Timed or continuous runs with end-of-run alarm, if desired
- Automatic parameter limit crossover to prevent overheating
Model EPS 1001 power supply is ideal for non-IEF ultra-thin flatbed gels.
Model EPS 3501 XL power supply features a linear voltage ramp mode along with constant voltage, current, and power modes. The linear voltage ramp mode brings proteins to focused equilibrium in IPG strips without danger of overheating. The volt-hour and milliampere-hour modes compensate for variations in gel thickness, sample ionic strength, and temperature. Both models store and recall up to nine protocols, each with nine phases and phase-end alarms. Units feature automatic program shut-off, or phase-end, based on time, volt-hour, or milliampere-hour. Model EPS 3501 XL power supply is programmable in steps and is specifically suited for IEF in 2-D electrophoresis applications. CE marked.
Use the standard connector kit (18-1101-44) to connect any electrophoresis system to the EPS power supplies.
Technische Daten
- Bezeichnung:EPS 3501 XL, 3500 V, 200 W, 400 mA
- Überlastungserkennung:yes (also no-load)
- Cat. No.:18-1130-05
- Modell:EPS 3501 XL
- B×T×H:250×310×95 mm
- Output:Recommended high voltage connectors: 2 mm with fixed insulating sheaths
- Leistung:80 W
- Ausgangsstrombereich/Schritte:1 - 400 mA
- Ausgangsspannungsbereich/Schritte:35 - 3500 V
- Gewicht:3,8 kg
- Laufzeit:1 min - 500 h, continuous; 1 Vh - 500 kV/h, 1 mA/hr - 25 A/hr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



