Stativringe mit Muffe
100 mm
Katalognr. 241-7526
Anbieter: USBECK Laborgeräte
Direkt zu
Product Details & Documents
Stahl, verzinkt (8 mm Ø).
- Mit fester Muffe zur Stativbefestigung
- Dreipunktauflage
- Messingschraube, vernickelt
Technische Daten
- Ext.Ø:100 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



