Cell culture flasks, Nunc™ TripleFlask™
500 cm², Belüftet/geschlossen, Gerade, Nunclon™Δ coated, 100 - 200 ml, 1/pack
Katalognr. 734-2000
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
The Nunc™ TripleFlask™ is a 3-layer flask providing three times the growth surface of a T175 flask for the same footprint, saving space in the incubator.
- Recommended working volume is 200 ml
- Promotes monolayer adherent cell culture
- Also available barcoded (*) with large Code 128
- Nunclon Delta Certificate is included in each case for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility
- Available in non-treated format
Perform cell culture expansion and experience 500 cm² total growth area within the footprint of a standard flask using Thermo Scientific™ Nunc™ TripleFlask™ Treated Cell Culture Flasks. Total culture area is achieved by way of the three parallel layers and a straight neck design that works effectively within automation systems.
Nunc™ Delta surface treatment offers maximum adhesion for a broad range of cell types. Barcoding option for automation cell culture.
Dokumente
Zertifikate
Suche nach ChargennummerCoC_NUNC132867_172021 CoC_NUNC132867_172670 CoC_NUNC132913_164997 CoC_NUNC132913_169028 CoC_NUNC132913_179988
Mehr
NUNC132913_TDS_EN
Technisches Datenblatt
Technische Daten
- Verschlussart:Belüftet/geschlossen
- Wachstumsfläche:500 cm²
- Verpackt:1/pack
- Empf. Arbeitsvolumen:100 - 200 ml
- Ausführung:Nunclon™Δ coated
- Seq:03
- Hals:Gerade



