Einteilige Ferrules, GVF
Sealing ring, 1/16" mm, 2 mm, 3,2 mm
Katalognr. 558-0194
Anbieter: Trajan Scientific and Medical
Direkt zu
Product Details & Documents
These ferrules are made from 15% graphite and 85% Vespel®. They have a temperature limit of 350 °C and cannot be re-used with another capillary column.
- Mechanically robust, hard material, long lifetime
- Forms strong grip with column
- Must be re-tightened after initial temperature cycles
- For GC-MS interface
Poorly defined or selected connections can lead to an increase in dead volume, leaks from cycled temperatures and mismatched tubing sizes. Selecting the correct GC connections will improve your chromatography.
Temperature limit 350 °C.
Cannot be re-used.
Technische Daten
- Bohrung Ø:1/16" mm
- Breite:3,2 mm
- Bezeichnung:Sealing ring
- Länge:2 mm
- Seq:02
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



