Einteilige Ferrules, OGF
Straight ferrule, 1,6 mm, 3,7 mm, 3,2 mm
Catalog # 558-0179
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
These reusable ferrules are made from 100% graphite. They have a temperature limit of 450 °C.
- Easy to use, forms a reliable seal
- Soft material, forms a soft grip to the capillary column
- Low emissions
Poorly defined or selected connections can lead to an increase in dead volume, leaks from cycled temperatures and mismatched tubing sizes. Selecting the correct GC connections will improve your chromatography.
Specifications
- Bohrung Ø:1,6 mm
- Breite:3,2 mm
- Bezeichnung:Straight ferrule
- Länge:3,7 mm
- Seq:19
Accessories
Product Information
- Catalog #BezeichnungBohrung ØLängeAvailabilityPrice
Product Information
- Catalog #BezeichnungBohrung ØLängeAvailabilityPrice
Product Information
- Catalog #BezeichnungBohrung ØLängeAvailabilityPrice
Product Information
- Catalog #BezeichnungBohrung ØLängeAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



