Einteilige Ferrules, OGF
Reducing ferrule (short), 1,2 mm, 3,2 mm, 3,2 mm
Katalognr. SGEA072606
Anbieter: Trajan Scientific and Medical
Direkt zu
Product Details & Documents
These reusable ferrules are made from 100% graphite. They have a temperature limit of 450 °C.
- Easy to use, forms a reliable seal
- Soft material, forms a soft grip to the capillary column
- Low emissions
Poorly defined or selected connections can lead to an increase in dead volume, leaks from cycled temperatures and mismatched tubing sizes. Selecting the correct GC connections will improve your chromatography.
Documents
Trajan Scientific GC Consumables
Product Literature
Technische Daten
- Bohrung Ø:1,2 mm
- Breite:3,2 mm
- Bezeichnung:Reducing ferrule (short)
- Länge:3,2 mm
- Seq:12
Accessories
Produktinformationen
- Katalognr.BezeichnungBohrung ØLängeVerfügbarkeitPreis
Produktinformationen
- Katalognr.BezeichnungBohrung ØLängeVerfügbarkeitPreis
Produktinformationen
- Katalognr.BezeichnungBohrung ØLängeVerfügbarkeitPreis
Produktinformationen
- Katalognr.BezeichnungBohrung ØLängeVerfügbarkeitPreis
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



