Spritzenvorsatz-/Inline-Filter, Nalgene®
50 mm, 0,45 µm, 200 - 5000 ml, PTFE, 10 pro Verpackung
513-2222
These syringe filters with PTFE membrane and PP housing are used for benchtop fermenters, in-line gas filtration for sterile air or CO₂ and to protect vacuum pumps from damage by aqueous solutions. They are also designed for filtration of aggressive chemicals and solvents such as those used in GC and HPLC.
Inlet/outlet: Stepped hose barb accepts six to nine mm Int.Ø. tubing.
- Ø:50 mm
- Membran:PTFE
- Verpackt:10 pro Verpackung
- Porengröße:0,45 µm
- Volumen:200 - 5000 ml
- Seq:02
- Cat. No.:513-2222
- Umweltzertifizierung:NAR Certificate of Retirement
- Umweltfreundlichkeit:Umweltschonende Herstellung



