Spritzenvorsatz-/Inline-Filter, Nalgene®
50 mm, 0,20 µm, 200 - 5000 ml, PTFE, 10 pro Verpackung
Katalognr. 513-2221
Anbieter: Thermo Fisher Scientific
Direkt zu
Product Details & Documents
These syringe filters with PTFE membrane and PP housing are used for benchtop fermenters, in-line gas filtration for sterile air or CO₂ and to protect vacuum pumps from damage by aqueous solutions. They are also designed for filtration of aggressive chemicals and solvents such as those used in GC and HPLC.
Inlet/outlet: Stepped hose barb accepts six to nine mm Int.Ø. tubing.
Technische Daten
- Ø:50 mm
- Membran:PTFE
- Verpackt:10 pro Verpackung
- Porengröße:0,20 µm
- Volumen:200 - 5000 ml
- Seq:01
- Cat. No.:513-2221
- Umweltzertifizierung:NAR Certificate of Retirement
- Umweltfreundlichkeit:Umweltschonende Herstellung
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



