Ubbelohde viscometers (ASTM)
2000 - 10 000 mm²/s, 10 K, 3,27 mm
Katalognr. SCOI285400591
Anbieter: SI Analytics
Direkt zu
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
: ASTM
Technische Daten
- Messbereich:2000 - 10 000 mm²/s
- Seq:10
- Konstante:10 K
- Ø int.:3,27 mm



