Ubbelohde viscometers (ASTM)
60 - 300 mm²/s, 0,3 K, 1,36 mm
Katalognr. SCOI285400567
Anbieter: SI Analytics
Direkt zu
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
Certifications: ASTM
Technische Daten
- Messbereich:60 - 300 mm²/s
- Seq:07
- Konstante:0,3 K
- Ø int.:1,36 mm



