Extractors for specific light solvents
Komplettes Set, 100 ml, 250 ml, 45/40 NS
LENZ05432037
DURAN®, Borosilicate glass.
- Very good chemical resistance
- Very good temperature resistance
For the extraction of liquids with specific light solvents.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
- Extraktorinhalt:100 ml
- Hülse:45/40 NS
- Typ:Komplettes Set
- Kolbeninhalt:250 ml



