96-well solid black and white polystyrene microplates, Corning®
Flacher Boden, Oberfläche mit hoher Bindungsaffinität, 96, Schwarz, 75 - 200 µl, 360 µl, -, 25/Beutel
Anbieter: Corning
96-well solid black and white polystyrene microplates, Corning®
Katalognr. 734-1667
Anbieter: Corning
Direkt zu
Product Details & Documents
These 96-well solid black and white polystyrene microplates are designed to reduce well-to-well cross-talk.
White microplates enhance luminescent signals and have low background luminescence.
Black microplates have low background fluorescence and minimise light scattering.
Technische Daten
- Anz. Wells:96
- Verpackt:25/Beutel
- Empf. Arbeitsvolumen:75 - 200 µl
- Steril:-
- Farbe:Schwarz
- Bezeichnung:Flacher Boden, Oberfläche mit hoher Bindungsaffinität
- Seq:13
- Wellvolumen:360 µl
- Cat. No.:734-1667
- Umweltzertifizierung:RECs, ISO 14001 - Kennebunk
- Umweltfreundlichkeit:Umweltschonende Herstellung
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



