96-well solid black and white polystyrene microplates, Corning®
Feste schwarze Platte, TC-behandelt, Schwarz, 75 - 200 µl, 360 µl, +, 20/bag
Anbieter: Corning
96-well solid black and white polystyrene microplates, Corning®
Katalognr. 734-1664
Anbieter: Corning
Direkt zu
Product Details & Documents
These 96-well solid black and white polystyrene microplates are designed to reduce well-to-well cross-talk.
White microplates enhance luminescent signals and have low background luminescence.
Black microplates have low background fluorescence and minimise light scattering.
Technische Daten
- Verpackt:20/bag
- Empf. Arbeitsvolumen:75 - 200 µl
- Steril:+
- Farbe:Schwarz
- Bezeichnung:Feste schwarze Platte, TC-behandelt
- Seq:21
- Wellvolumen:360 µl
- Cat. No.:734-1664
- Umweltzertifizierung:RECs, ISO 14001 - Kennebunk
- Umweltfreundlichkeit:Umweltschonende Herstellung
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



