Standard-Aräometer
1,250 - 1,300 g/ml, 0,0005 g/ml, 335 mm
Katalognr. 614-1554
Anbieter: Alla France
Direkt zu
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture, and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Zertifizierung: NF, ISO, BS and DIN
Bestellinformationen: Include three calibration points (factory certificate or accredited laboratory certificate on request. The calibration points should be specified when ordering.
Lieferinformationen: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Technische Daten
- Länge:335 mm
- Seq:20
- Teilung:0,0005 g/ml
- Messbereich:1,250 - 1,300 g/ml
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



