Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Standard-Aräometer

Standard-Aräometer

1,200 - 1,250 g/ml, 0,0005 g/ml, 335 mm
Catalog # 614-1553
Supplier:   Alla France
Standard-Aräometer
Catalog # 614-1553
Supplier:  Alla France
Standard-Aräometer
Standard-Aräometer

1,200 - 1,250 g/ml, 0,0005 g/ml, 335 mm

Price
SFr. 59.70
Log in for availability
1 * 1 ST
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture, and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

Certifications: NF, ISO, BS and DIN

Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request. The calibration points should be specified when ordering.

Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Specifications
  • Länge:
    335 mm
  • Seq:
    19
  • Teilung:
    0,0005 g/ml
  • Messbereich:
    1,200 - 1,250 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.