Tiegel
30 ml, 40×35 mm, 1,0 mm
Katalognr. BOCH8882
Anbieter: BOCHEM
Direkt zu
Product Details & Documents
These crucibles and lids are made of nickel or stainless steel 18/10.
Ordering information: Lids need to be ordered separately.
Technische Daten
- Ø×H:40×35 mm
- Kapazität:30 ml
- Seq:22
- Stärke:1,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



