Tiegel
25 ml, 35×35 mm, 1,0 mm
Katalognr. BOCH8881
Anbieter: BOCHEM
Direkt zu
Product Details & Documents
These crucibles and lids are made of nickel or stainless steel 18/10.
Ordering information: Lids need to be ordered separately.
Technische Daten
- Ø×H:35×35 mm
- Kapazität:25 ml
- Seq:21
- Stärke:1,0 mm



