Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Retort rings, open | Avantor

Retort rings, open

Open retort ring, 200 mm length, 70 mm
Katalognr. BOCH5511
Anbieter:   BOCHEM
Retort rings, open
Katalognr. BOCH5511
Anbieter:  BOCHEM
Retort rings, open
Retort rings, open

Open retort ring, 200 mm length, 70 mm

Preis
28.00 SFr.
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Retort rings made from stainless steel 18/10.

Technische Daten
  • Ø int.:
    70 mm
  • Bezeichnung:
    Open retort ring, 200 mm length
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.