Chemikalienlöffel, beidseitig
250 mm, 29×40 / 29×48 mm
Katalognr. 231-1285
Anbieter: BOCHEM
Direkt zu
Product Details & Documents
Edelstahl 18/10.
- With two reversed spoon ends
- Handle Ø 5 mm
Technische Daten
- Länge:250 mm
- Seq:05
- Löffelmaße:29×40 / 29×48 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



