Kapillärrör
0,50 mm, 1,59 mm, Orange, 100 mm, min. 365 bar
N° de catalogue 554-1135
Fournisseur: VICI JOUR RESEARCH
Aller à
Product Details & Documents
Stainless steel with PE caps and colour coded sleeves.
- Ready to use
- Cleaned
- Soft annealed Ext.Ø for easy ferrule connections
- For ¹/₁₆" zero dead volume connections
These tubes are cut to square, burr-free ends for zero dead volume connections. The pre-cut tubing is cut using an electrolytic cutting process and specially steam cleaned to remove both organic and inorganic contaminants. Plasticiser-free polyethylene caps are used to prevent contamination of the tubing.
Spécifications
- Ext.Ø:1,59 mm
- Ø int.:0,50 mm
- Farbe:Orange
- Länge:100 mm
- Seq:14
- Druck:min. 365 bar



