Kapillärrör
0,18 mm, 1,59 mm, Gelb, 200 mm, min. 365 bar
Katalognr. 554-1128
Anbieter: VICI JOUR RESEARCH
Direkt zu
Product Details & Documents
Stainless steel with PE caps and colour coded sleeves.
- Ready to use
- Cleaned
- Soft annealed Ext.Ø for easy ferrule connections
- For ¹/₁₆" zero dead volume connections
These tubes are cut to square, burr-free ends for zero dead volume connections. The pre-cut tubing is cut using an electrolytic cutting process and specially steam cleaned to remove both organic and inorganic contaminants. Plasticiser-free polyethylene caps are used to prevent contamination of the tubing.
Technische Daten
- Ext.Ø:1,59 mm
- Ø int.:0,18 mm
- Farbe:Gelb
- Länge:200 mm
- Seq:07
- Druck:min. 365 bar
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



