Kapillärrör
0,13 mm, 1,59 mm, Rot, 200 mm, min. 365 bar
Katalognr. 554-0798
Anbieter: VICI JOUR RESEARCH
Direkt zu
Product Details & Documents
Stainless steel with PE caps and colour coded sleeves.
- Ready to use
- Cleaned
- Soft annealed Ext.Ø for easy ferrule connections
- For ¹/₁₆" zero dead volume connections
These tubes are cut to square, burr-free ends for zero dead volume connections. The pre-cut tubing is cut using an electrolytic cutting process and specially steam cleaned to remove both organic and inorganic contaminants. Plasticiser-free polyethylene caps are used to prevent contamination of the tubing.
Technische Daten
- Ext.Ø:1,59 mm
- Ø int.:0,13 mm
- Farbe:Rot
- Länge:200 mm
- Seq:03
- Druck:min. 365 bar



