Magnetrührstäbe, PTFE
Rund, 110 mm, 27 mm
Katalognr. IKAA0793300
Anbieter: IKA
Direkt zu
Product Details & Documents
- Very good chemical resistance
- Temperature resistant, suitable for high and low temperature applications
Technische Daten
- Ø:27 mm
- Typ:Rund
- Länge:110 mm



