Büretten, gerader Absperrhahn
25 ml, 0,05 ml, 0,045 ± ml
Katalognr. 612-3531
Anbieter: HIRSCHMANN
Direkt zu
Product Details & Documents
DURAN®, Klasse B.
- Justiert auf 'Ex'
- Kurze Markierungen an Hauptpunkten, schwarze Graduierungen
Skalenlänge: 500 mm.
Certifications: DIN EN ISO 385.
Documents
HIRS3100260_TDS_EN
Datasheet
Technische Daten
- Kapazität:25 ml
- Teilung:0,05 ml
- Toleranz:0,045 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



