Scalpels
155 - 160 mm, 35 mm, Oval blade
Katalognr. 233-0095
Anbieter: HAMMACHER KARL
Direkt zu
Product Details & Documents
These scalpels are made from Wironit steel (18/12 stainless steel with 18% chrome and from 10 to 12% nickel).
- Resistant to corrosion and anti-magnetic
- With fixed blade and metal handle
Technische Daten
- Bezeichnung:Oval blade
- Länge:155 - 160 mm
- Seq:05
- Klingen:35 mm



