Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Scalpels | Avantor

Scalpels

155 - 160 mm, 35 mm, Broad blade
Katalognr. 233-0093
Anbieter:   HAMMACHER KARL
Scalpels
Katalognr. 233-0093
Anbieter:  HAMMACHER KARL
Scalpels
Scalpels

155 - 160 mm, 35 mm, Broad blade

Preis
SFr. 106.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

These scalpels are made from Wironit steel (18/12 stainless steel with 18% chrome and from 10 to 12% nickel).

  • Resistant to corrosion and anti-magnetic
  • With fixed blade and metal handle
Technische Daten
  • Bezeichnung:
    Broad blade
  • Länge:
    155 - 160 mm
  • Seq:
    02
  • Klingen:
    35 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.