Glasfaserfilter TCLP
142 mm
Katalognr. 513-0025
Anbieter: Cytiva (Formerly Pall Lab)
Direkt zu
Product Details & Documents
Bindemittelfreie Borosilikat-Glasfaserfilter mit niedrigen extrahierbaren Anteilen. Anwendbar für die Methode 1311 EPA Toxicity Characteristics Leading Procedure und Vorfiltration von verschmutzten HPLC-Proben.
- Reduces filtration costs and premature clogging when filtering difficult-to-filter or highly contaminated solutions
- Extends filter life and reduces final filter changes with high capacity prefilters
- Eliminates sample contamination, binder-free borosilicate glass fiber has no added extractables
Filters a wide range of particulate loads and viscous solutions with a selection of filter thicknesses from which to choose.
Technische Daten
- Seq:05
- Größe:142 mm
- Cat. No.:513-0025
- Partikelretention:0.7 µm
- Porengröße:0,7 µm
- Stärke:432 µm



