Glasfaserfilter TCLP
90 mm
Katalognr. 513-0024
Anbieter: Cytiva (Formerly Pall Lab)
Direkt zu
Product Details & Documents
Bindemittelfreie Borosilikat-Glasfaserfilter mit niedrigen extrahierbaren Anteilen. Anwendbar für die Methode 1311 EPA Toxicity Characteristics Leading Procedure und Vorfiltration von verschmutzten HPLC-Proben.
- Reduces filtration costs and premature clogging when filtering difficult-to-filter or highly contaminated solutions
- Extends filter life and reduces final filter changes with high capacity prefilters
- Eliminates sample contamination, binder-free borosilicate glass fiber has no added extractables
Filters a wide range of particulate loads and viscous solutions with a selection of filter thicknesses from which to choose.
Technische Daten
- Seq:03
- Größe:90 mm
- Cat. No.:513-0024
- Partikelretention:0.7 µm
- Porengröße:0,7 µm
- Stärke:432 µm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



