Fancy Nitrile Gloves
Product Details & Documents
The fancy range are premium quality, chemically tested, medical grade, powder-free nitrile gloves that offer enhanced barrier protection with a beaded cuff and textured finish for superior grip. A grip that works for glove users improves their performance and increases workforce motivation in terms of correct glove usage, improving their safety and compliance.
Metallic colours - an eye catching and unique pearlescent finish
Micro-roughened finger tips
Beaded cuff provides extra strength during donning and helps prevent liquid roll back
Latex free - suitable for those with latex allergies (Type I sensitisation)
Nitrile (Flat) coating type, fully dipped
Phthalate-free
Touchscreen compatible
Food safe, Type-C, EN 455 - suitable for contact with all food types
AQL 1,5 - meets medical standards for pinholes
A colourful addition to any work environment, designed to minimise risks of cross-contamination, protecting against viruses, fungi and bacteria. Used across a variety of settings for barrier protection and to effectively prevent cross-contamination.
All colours of fancy nitrile gloves meet the same certifications and standards. With the added sparkle in the formulation of the nitrile, this style is very popular for beauticians, nail technicians, hairdressing and more beauty related environments.
Certifications: EN 374-1 Type-C, EN 455, T. 1-4.
Packaging: 100 pieces per dispenser box.
Technische Daten
- Handschuhgröße:L
- Farbe:Silber
- Seq:9
- Cat. No.:UNIG7524
- Einweg / wiederverwendbar:Einweg
- Gepudert/ungepudert:Ungepudert
- Beidseitig tragbar / handspezifisch:Beidseitig tragbar
- Latex / ohne Latex:Ohne Latex
- Zugelassen für Lebensmittelkontakt:+
- Stärke - Handfläche:0,08 mm
- Stärke - Finger:0,1 mm
- Stulpenart:Rollrand
- Sterility:Non sterile
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



