Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
All-Purpose Storage Containers | Avantor

All-Purpose Storage Containers

18 L, Exterior: 400×300×215 mm; Interior: 342×244×212 mm, Weiß
Katalognr. BURK3418-0111
New Product
Anbieter:   BURKLE
All-Purpose Storage Containers
Katalognr. BURK3418-0111
Anbieter:  BURKLE
New Product
All-Purpose Storage Containers

18 L, Exterior: 400×300×215 mm; Interior: 342×244×212 mm, Weiß

Preis
SFr. 71.70
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

The all-purpose storage container is the ideal solution for safely storing and transporting free-flowing and liquid substances.

  • Robust HDPE material, high chemical resistance and impact resistance for continuous professional use

    Food-safe and hygienic design with smooth inner surfaces and rounded corners for quick and residue-free cleaning

    Space-saving stackable design for maximum efficiency during storage and transportation

    Closed recessed grips enable ergonomic handling without risk of contamination

This container meets the highest hygiene, material quality and functionality requirements. Its white colour makes it easy to check for residues, and its rounded inner edges and smooth surfaces make it quick and easy to clean.

The closed, recessed grips and sidewalls ensure the safe transport and storage of a wide variety of materials.
Thanks to its standardised shape, it can be stacked optimally and seamlessly integrated into existing storage and transport systems.

This container is designed for the hygienic storage of materials in food laboratories. During production, it can be used to collect and transport granulates or liquids. It ensures safe, clean, standard-compliant storage conditions in pharmacies, clean rooms, and test laboratories. This storage container impresses with its sophisticated design and easy handling, whether in laboratories, food processing or other hygienically sensitive areas.

Technische Daten
  • Kapazität:
    18 L
  • Farbe:
    Weiß
  • Seq:
    2
  • B×T×H:
    Exterior: 400×300×215 mm; Interior: 342×244×212 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.