EPDM Isolator Gloves
Product Details & Documents
This glovebox glove offers outstanding protection with exceptional resistance to oxygen, ozone-induced aging, UV rays, steam, heat, and a wide range of chemical agents. The durable EPDM construction makes it ideal for demanding environments where long-term exposure to harsh elements is expected.
Excellent chemical resistance
- High resistance to ozone and UV
- Excellent resistance to sterilising agents and steam
- Anti-static properties: <108 Ω
This glove is particularly recommended for handling oxidising agents, concentrated nitric acid, strong alkalis, and alcohols. Its robust chemical resistance, combined with flexibility and comfort, ensures reliable performance in laboratory, pharmaceutical, and industrial glovebox applications. Trusted choice for professionals requiring high safety standards and consistent protection.
Certifications: EN ISO 21420: 2020; EN 388: 2016+A1:2018; EN ISO 374-1: 2016+A1:2018; EN ISO 374-5: 2016.
Packaging: Gloves are packaged 1 pair per sealed plastic bag, 20 pair per case.
Specifications
- Verpackt:Bagged
- Farbe:Schwarz
- Bezeichnung:Isolator glove, 12" port
- Länge:813 mm (32")
- Seq:3
- Stärke:15 mil (0,38 mm)
- Modell:11-514
- Oberfläche:Smooth
- Cat. No.:TRON12E1532A0975
- Einweg / wiederverwendbar:wieder verwendbar
- Gepudert/ungepudert:Ungepudert
- Beidseitig tragbar / handspezifisch:Beidseitig tragbar
- Reißfestigkeit:9 MPa
- Latex / ohne Latex:Ohne Latex
- Antistatisch:+
- Dehnungsgrenze:600%
- Stulpenart:Rollrand



