Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

All-Purpose Storage Containers

New Product
Anbieter:   BURKLE
All-Purpose Storage Containers
Anbieter:  BURKLE
New Product
Zertifikate
All-Purpose Storage Containers

4 Varianten

Product Details & Documents

The all-purpose storage container is the ideal solution for safely storing and transporting free-flowing and liquid substances.

  • Robust HDPE material, high chemical resistance and impact resistance for continuous professional use

    Food-safe and hygienic design with smooth inner surfaces and rounded corners for quick and residue-free cleaning

    Space-saving stackable design for maximum efficiency during storage and transportation

    Closed recessed grips enable ergonomic handling without risk of contamination

This container meets the highest hygiene, material quality and functionality requirements. Its white colour makes it easy to check for residues, and its rounded inner edges and smooth surfaces make it quick and easy to clean.

The closed, recessed grips and sidewalls ensure the safe transport and storage of a wide variety of materials.
Thanks to its standardised shape, it can be stacked optimally and seamlessly integrated into existing storage and transport systems.

This container is designed for the hygienic storage of materials in food laboratories. During production, it can be used to collect and transport granulates or liquids. It ensures safe, clean, standard-compliant storage conditions in pharmacies, clean rooms, and test laboratories. This storage container impresses with its sophisticated design and easy handling, whether in laboratories, food processing or other hygienically sensitive areas.

Product Family Options

Produktinformationen

  • Kapazität
    B×T×H
    Farbe
    Verfügbarkeit
    Preis
  • 13 L
    Exterior: 400×300×165 mm; Interior: 342×244×162 mm
    Weiß
    Einloggen für Verfügbarkeit
    Einloggen für Verfügbarkeit
    1 * 1 ST
    1 * 1 ST - SFr. 62.20
    SFr. 62.20
    1 * 1 ST
       SFr. 62.20

    Spezifikationen:
    New Product
    New Product
  • 18 L
    Exterior: 400×300×215 mm; Interior: 342×244×212 mm
    Weiß
    Einloggen für Verfügbarkeit
    Einloggen für Verfügbarkeit
    1 * 1 ST
    1 * 1 ST - SFr. 71.70
    SFr. 71.70
    1 * 1 ST
       SFr. 71.70

    Spezifikationen:
    New Product
    New Product
  • 80 L
    Exterior: 800×600×220 mm; Interior: 740×540×215 mm
    Weiß
    Einloggen für Verfügbarkeit
    Einloggen für Verfügbarkeit
    1 * 1 ST
    1 * 1 ST - SFr. 174.00
    SFr. 174.00
    1 * 1 ST
       SFr. 174.00

    Spezifikationen:
    New Product
    New Product
  • 120 L
    Exterior: 800×600×320 mm; Interior: 740×540×315 mm
    Weiß
    Einloggen für Verfügbarkeit
    Einloggen für Verfügbarkeit
    1 * 1 ST
    1 * 1 ST - SFr. 197.00
    SFr. 197.00
    1 * 1 ST
       SFr. 197.00

    Spezifikationen:
    New Product
    New Product

Lids

Produktinformationen

  • Katalognr.
    Material
    Farbe
    L×B
    Verfügbarkeit
    Preis
  • HDPE
    Weiß
    400×300 mm
    Einloggen für Verfügbarkeit
    Einloggen für Verfügbarkeit
    1 * 1 ST
    1 * 1 ST - SFr. 45.20
    SFr. 45.20
    1 * 1 ST
       SFr. 45.20