MF 37 Modular Ice Machine
Modular ice machine, 230 V, 50 Hz, 1 ph, 560×533×525 mm, 215 kg
Katalognr. SCOMMF37WSOX
New Product
Anbieter: SCOTSMAN
Direkt zu
Product Details & Documents
Produces Flake Ice, extruded at a temperature just below 0 °C, with 25% residual water content, hence very rich in moisture.
Resistant stainless steel exterior
AISI304 Stainless steel evaporator and ice scraper blade
Removable side panels on all four sides to aid routine maintenance and servicing
Electronic control board with self diagnostic and malfunction alarms
XSafe: natural sanitation system, integrated inside the ice maker and operating automatically 24/7 to keep equipment clean and safe.
Technische Daten
- Gewicht:215 kg
- Bezeichnung:Modular ice machine, 230 V, 50 Hz, 1 ph
- B×T×H:560×533×525 mm
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



