Wooden Clamp for Test Tubes
NEOLDT-0771
: NEOLAB
- Für:Test tubes
- Länge:190 mm
- Material:Holz
- VE:1
Wooden clamp for test tubes.
- Non-sterile
- Non autoclavable
Diameter: 30 mm
Transported in room temperature.
Wooden clamp for test tubes.
Diameter: 30 mm
Transported in room temperature.