Cleanroom wipes, CHOICE® 900
BERKCH909.10
- Verpackt:150 sheets/pack, 10 packs/case
- Farbe:Weiß
- L×B:230×230 mm
- Modell:CHOICE® 900
- Partikelabgabe (>=0,5 µm) - biaxial shake:0,99 × 10³/cm²
- Fasern (>100 µm):100/cm²
- Grundgewicht:140 g/m²
- Absorptionsvermögen:420 ml/m²
- Absorptionsrate:2 s
- Stärke:564 µm
- Extrahierbare Substanzen - Mit demineralisiertem Wasser:0,0058 g/m²
- Extrahierbare Substanzen - Mit Isopropanol:0,0087 g/m²
- Ionen - Calcium:0,022 ppm
- Ionen - Magnesium:0,00022 ppm
- Ionen - Kalium:0,0055 ppm
- Ionen - Natrium:0,012 ppm
- Ionen - Chlorid:0,017 ppm
- VE:1.500
Cleanroom wipes made of 100% continuous filament knit polyester, ultrasonically sealed edge for reduced fiber contamination.
- Critically low particles, fibers, ions and extractables
- High abrasion resistant
- Excellent absorbency
- Chemically compatible with IPA, Acetone and other solvents
Designed for use in ISO Class 3 and higher environments.
Suitable for breakdown cleans in fab and suite construction, oxidation, metallisation or CVD deposition areas, chamber cleaning and CMP processing, stencil and other print roll cleaning applications, cleaning of medical device products, applying and removing cleaning and disinfecting solutions.
: Complies with RoHS and Reach requirements.
: 150 sheets per pack, 10 packs per case (double packed).