Bioreactor, with septum, TubeSpin®
Catalog # TPPA86050
Anbieter: TPP
Technische Daten
- Empf. Arbeitsvolumen:<50 ml
- Bezeichnung:Bioreactor 50 with septum, PP, conical
- VE:180
Technische Daten
Über diesen Artikel
TubeSpin® Bioreactor 50 with septum is intended for laboratory automation or robotics use.
- Robot-accessible reclosable, cross-slit septum allowing multiple entries by injection needles up to Ø 2,1 mm
- Surface sterilisation of septum enables sterile media and solution exchange
- Sterile gas exchange through openings above the hydrophobic PTFE membrane in the screw cap
- Barcode 128 on each tube for efficient automated tracking
- Conical tube fits in standard 50 ml centrifuge adapter (max. centrifugal force 15 500×g)
Ø×L: 30,0×115 mm
Certifications: ISO 9001:2008