Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Temperature loggers, HAMSTER-E ET1-D | Avantor

Temperature loggers, HAMSTER-E ET1-D

Temperature logger, HAMSTER-E ET1-D, with an internal probe, T: –30…+55 °C, ±0,5 °C (–30…55 °C), T: 0,2 °C
Katalognr. ELPR800963
Anbieter:   ELPRO-BUCHS
Temperature loggers, HAMSTER-E ET1-D
Katalognr. ELPR800963
Anbieter:  ELPRO-BUCHS
Temperature loggers, HAMSTER-E ET1-D

Temperature logger, HAMSTER-E ET1-D, with an internal probe, T: –30…+55 °C, ±0,5 °C (–30…55 °C), T: 0,2 °C

Preis
Preis anfragen
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

HAMSTER-E ET1-D data loggers with an internal probe for the measurement of temperature. It has desired time interval (from every 10 seconds to every 24 hours).

  • Robust, shock resistant case easy to mount with lockable mounting bracket
  • Display with alarm, status and battery low indication
  • Battery with 2 - 3 years life span, that can be replaced by user

Zertifizierung: IP 65 sealed, dustproof and protection against water jets.

Technische Daten
  • Messbereich:
    T: –30…+55 °C
  • Auflösung:
    T: 0,2 °C
  • Bezeichnung:
    Temperature logger, HAMSTER-E ET1-D, with an internal probe
  • Seq:
    02
  • Genauigkeit:
    ±0,5 °C (–30…55 °C)
  • Cat. No.:
    ELPR800963
  • Datenspeicher - Anzahl der Messwerte:
    32000
  • B×T×H:
    93×64×27 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.